6 in. Plastic Roof Drain
6 in. Plastic Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- PVC roof drain body with cast aluminum dome
- Brass thread inserts accept collar and clamp screws
- Made in the USA
Specifications
- Construction:
- Non-Membrane
- Diameter:
- 6 in
- Drain Base Height:
- 3-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 11 in
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- Fits Pipe Size:
- 6 in
- UPC:
- 739236350992