This product requires certification to purchase.

6 in. PVC Plug in Black

Sioux Chief

6 in. PVC Plug in Black

  • Fast #
  • Part #S878960
  • Item #1598220
  • Manufacturer Part #878-960
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

6 in. PVC Plug in Black

  • Fast #
  • Part #S878960
  • Item #1598220
  • Manufacturer Part #878-960
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1650
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Schedule 40 thread
  • Machined from solid PVC
  • Load limit: 6,000+ lbs
  • Requires Certification

Specifications

Color Finish Name:
Black
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Plug
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
739236304650