This product requires certification to purchase.

6 x 1-1/2 in. Steel 16 ga Stud Guard

Sioux Chief

6 x 1-1/2 in. Steel 16 ga Stud Guard

  • Fast #
  • Part #S530166
  • Item #454558
  • Manufacturer Part #530-166
5 out of 5 Customer Rating
Brand image
Sioux Chief

6 x 1-1/2 in. Steel 16 ga Stud Guard

  • Fast #
  • Part #S530166
  • Item #454558
  • Manufacturer Part #530-166
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 8000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Self-nailing design
  • Protects pipe/tube running through studs
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
6 in
Material:
Steel
Product Type:
Stud Guard
UPC:
739236201904
Width:
1-1/2 in