6 x 3 in. Supply Kit
6 x 3 in. Supply Kit
Product Details
Product Details
- Prevent leaks by using preformed copper
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- Solvent Weld
- End Connections:
- MIPS x Solvent Weld
- Fitting Size 1:
- 6
- Fitting Size 2:
- 3
- Fitting Sizes:
- 6 in x 3 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Rigid:
- No
- UPC:
- 739236405845