6 x 5 in. 16 ga Steel Self Nailing Shield Plate
6 x 5 in. 16 ga Steel Self Nailing Shield Plate
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 16 gauge offset self nailing with nail holes
- Made in the USA
Documents
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Offset, Self-Nailing, Stud Guard
- UPC:
- 739236200006
- Width:
- 5 in