This product requires certification to purchase.

1/2 in x 6 in. Male Sweat Copper Stub Out

Sioux Chief

608 Series 1/2 in x 6 in. Male Sweat Copper Stub Out

  • Fast #
  • Part #S608L263A
  • Item #3326518
  • Manufacturer Part #608-L263A
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

608 Series 1/2 in x 6 in. Male Sweat Copper Stub Out

  • Fast #
  • Part #S608L263A
  • Item #3326518
  • Manufacturer Part #608-L263A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Long radius bend for better flow and less noise
  • MIP and FIP connections mean no soldering
  • Easy swivel thread installation
  • Made from type L copper tube
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B-16.22
ASME:
ASME B-16.22
ASTM:
ASTM B-88-03
CSA Certified:
CSA B-137.5
Clean Bagged:
No
Collection:
608 Series
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Copper
Material Type:
Type L
NSF:
NSF-61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2900 psig
UPC:
739236401243