This product requires certification to purchase.

1 in. Domestic Female Sweat x MIPT Full-Slip and Male Adapter

Sioux Chief

614 Series 1 in. Domestic Female Sweat x MIPT Full-Slip and Male Adapter

  • Fast #
  • Part #S6144
  • Item #83529
  • Manufacturer Part #614-4
3.8 out of 5 Customer Rating
Brand image
Sioux Chief

614 Series 1 in. Domestic Female Sweat x MIPT Full-Slip and Male Adapter

  • Fast #
  • Part #S6144
  • Item #83529
  • Manufacturer Part #614-4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 26250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Eliminates tedious measuring
  • Replaces male adapters when hex is not necessary
  • Ideal for closet or urinal stub out adapters
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
614 Series
End Connection 1:
Female Sweat
End Connection 2:
MIPT
End Connections:
Female Sweat x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Domestic
UPC:
739236401267