1-1/2 in. Brass Full Port F1960 Ball Valve
648 Series 1-1/2 in. Brass Full Port F1960 Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome-plated ball, blowout-proof stem
- Full-port, 1/4-Turn
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F1960
- Application:
- Residential, Commercial
- Clean Bagged:
- No
- Collection:
- 648 Series
- Color Finish Name:
- Brass
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- FM Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- Yes