1/2 in. Brass Full Port F1960 Ball Valve
648 Series 1/2 in. Brass Full Port F1960 Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated ball, blowout-proof stem
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- 648 Series
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 739236412362
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve