This product requires certification to purchase.

Copper F1807 x Spin Closed 3/4 in. 6 Outlet Valve Manifold

Sioux Chief

672 Series BranchMaster™ Copper F1807 x Spin Closed 3/4 in. 6 Outlet Valve Manifold

  • Fast #
  • Part #S672X0690PK
  • Item #3803626
  • Manufacturer Part #672X0690PK
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

672 Series BranchMaster™ Copper F1807 x Spin Closed 3/4 in. 6 Outlet Valve Manifold

  • Fast #
  • Part #S672X0690PK
  • Item #3803626
  • Manufacturer Part #672X0690PK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 in. Type L copper trunk
  • Branches are 2 in. on-center
  • Sioux Chief ASTM F2080 BranchMaster™ manifolds shall be used in plumbing and heating systems for safe distribution of hot or cold water to supply fixtures and shall be used in standard plumbing practices
  • Manifolds shall be designed in accordance to the ASTM F1807 PEX standard and shall be offered with or without valves on branches
  • Each manifold shall be manufactured with no-lead solder or brazing and tested by Sioux Chief prior to shipment
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Collection:
672 Series BranchMaster™
Diameter:
1 in
End Connection 1:
F1807
End Connection 2:
Spin Closed
End Connections:
F1807 x Spin Closed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Manifold, Straight
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
Material Type:
C69300, Type L
NSF:
NSF 14, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
6
Recommended Valve Application:
Cold Water, Hot Water
UPC:
739236402073