Copper F1807 x Spin Closed 3/4 in. Valve Manifold
672 Series BranchMaster™ Copper F1807 x Spin Closed 3/4 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Type L copper trunk
- Branches are 2 in on-center
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- 672 Series BranchMaster™
- End Connection 1:
- F1807
- End Connection 2:
- Spin Closed
- End Connections:
- F1807 x Spin Closed
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Material Type:
- C69300, Type L
- NSF:
- NSF 14, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 4
- Recommended Valve Application:
- Heating System, Plumbing
- UPC:
- 739236405357