Copper Female Sweat x Spin Closed 1 in. 15 Outlet Valve Manifold
672 Series BranchMaster™ Copper Female Sweat x Spin Closed 1 in. 15 Outlet Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Type L copper
- Branch diameter: 1/2 in. PEX
- Number of branches: 18
- Branches are 2 in. on-center
- Valve branches are perfect for centrally located water supply manifolds
- Sioux Chief ASTM F2080 BranchMaster™ manifolds shall be used in plumbing and heating systems for safe distribution of hot or cold water to supply fixtures and shall be used in standard plumbing practices
- Manifolds shall be designed in accordance to the ASTM F1807 PEX standard and shall be offered with or without valves on branches
- Each manifold shall be manufactured with no-lead solder or brazing and tested by Sioux Chief prior to shipment
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- 672 Series BranchMaster™
- Diameter:
- 1
- End Connection 1:
- Female Sweat
- End Connection 2:
- Spin Closed
- End Connections:
- Female Sweat x Spin Closed
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Manifold, Straight
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Material Type:
- C69300, Type L
- NSF:
- NSF 14, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 15
- Recommended Valve Application:
- Cold Water, Hot Water
- UPC:
- 739236441768