Copper Male Sweat 1 in. 10 Outlet Valve Manifold
672 Series BranchMaster™ Copper Male Sweat 1 in. 10 Outlet Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 230-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 in. Type L copper trunk
- Standard branches are 1-1/2 in. on-center
- Valved branches are 2 in. on-center
- Sioux Chief ASTM F2080 BranchMaster manifolds shall be used in plumbing and heating systems for safe distribution of hot or cold water to supply fixtures and shall be used in standard plumbing practices
- Manifolds shall be designed in accordance to the ASTM F1960 PEX standard and shall be offered with or without valves on branches
- Each manifold shall be manufactured with no-lead solder or brazing and tested by Sioux Chief prior to shipment
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- 672 Series BranchMaster™
- Diameter:
- 1
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Manifold, Straight
- IAPMO Listed:
- Yes
- Material:
- Brass, Copper
- Material Type:
- C69300, Type L
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 10
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- UPC:
- 739236411242
- Valve Size:
- 1/2 in