This product requires certification to purchase.

1/2 x 5/8 in. 10 Connection Electronic Trap Primer

Sioux Chief

695-E Series ETP™ 1/2 x 5/8 in. 10 Connection Electronic Trap Primer

  • Fast #
  • Part #S695ES10
  • Item #4556179
  • Manufacturer Part #695-ES10
4.4 out of 5 Customer Rating
Brand image
Sioux Chief

695-E Series ETP™ 1/2 x 5/8 in. 10 Connection Electronic Trap Primer

  • Fast #
  • Part #S695ES10
  • Item #4556179
  • Manufacturer Part #695-ES10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service multiple traps with a single primer
  • Perfect for utility room installation and easy access to supply lines
  • Complete with Mini-Rester™, shutoff, vacuum breaker and solenoid
  • Made in the USA
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010, ASSE 1044
Collection:
695-E Series ETP™
Depth:
4 in
End Connection 1:
Female Sweat
End Connection 2:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/2 in x 5/8 in
Material:
Brass, Copper, Plastic, Rubber, Stainless Steel, Steel
Material Type:
EPDM, Type L
Number of Connections:
10
Product Type:
Electronic Trap Primer
UPC:
739236412638