This product requires certification to purchase.

1/4-Turn Single Valve Non-Arrestor MIP Supply Box

Sioux Chief

696 Series OxBox™ 1/4-Turn Single Valve Non-Arrestor MIP Supply Box

  • Fast #
  • Part #S696G1001MR
  • Item #4825723
  • Manufacturer Part #696-G1001MR
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

696 Series OxBox™ 1/4-Turn Single Valve Non-Arrestor MIP Supply Box

  • Fast #
  • Part #S696G1001MR
  • Item #4825723
  • Manufacturer Part #696-G1001MR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 310
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patent #7, 360, 553 & #7, 735, 511
  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
  • Requires Certification

Specifications

Box Material:
Plastic
Collection:
696 Series OxBox™
Fire Rated:
No
Height:
5-3/8 in
Length:
3-5/8 in
NSF:
NSF 372
NSF Certified:
Yes
Overall Box Size:
5-1/2 in x 4 in x 3-1/2 in
Supply Box Connection Type:
MIP/Female Sweat
Supply Box Type:
Lavatory
UPC:
739236101556
Water Hammer Arrestor Included:
No
Width:
4 in