Thermostatic Mixing Valve
696 Series Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ensures proper thermostatic mixing to maintain safe water temp and prevent scalding
- Durable ABS access box mounts to stud or between studs
- Adjustable temperature preset to 105 Deg F
- Cold-bypass outlet is standard
- Integral isolation valves for easy maintenance or replacement
Specifications
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070
- Collection:
- 696 Series
- Depth:
- 3-1/2 in
- Height:
- 7-1/4 in
- Type:
- S696T2001PR
- UPC:
- 739236734709
- Width:
- 5-3/4 in