This product requires certification to purchase.

6-1/2 x 7-1/2 in. Brass, Plastic and Rubber Access Panel

Sioux Chief

698 Series OmniPanel™ 6-1/2 x 7-1/2 in. Brass, Plastic and Rubber Access Panel

  • Fast #
  • Part #S698A11VR
  • Item #9520810
  • Manufacturer Part #698-A11-VR
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

698 Series OmniPanel™ 6-1/2 x 7-1/2 in. Brass, Plastic and Rubber Access Panel

  • Fast #
  • Part #S698A11VR
  • Item #9520810
  • Manufacturer Part #698-A11-VR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 280
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs at rough and incorporates valves, escutcheons, stub outs and brackets in one product
  • Saves time with every installation. Fewer parts to buy, manage, handle, install, etc.
  • Unique, flexible port maintains seal around drain pipe/fittings. No rough cut outs or deep escutcheons needed
  • Consistent, professional installations
  • Patented, replaceable valve design
  • Debris cover included
  • Requires Certification

Specifications

Application:
DWV, Plumbing
Collection:
698 Series OmniPanel™
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Insulated:
No
Length:
6-1/2 in
Material:
Brass, Plastic, Rubber
Material Type:
Elastomer, Glass-Filled Polypropylene, Polyethylene
Panel Door Plate Type:
Access Panel
Size:
6-1/2 in x 7-1/2 in
UL Listed:
No
UPC:
739236711908
Width:
7-1/2 in