4-1/2 x 4-1/2 in. Brass and Plastic Access Panel
699 Series ProPlate™ 4-1/2 x 4-1/2 in. Brass and Plastic Access Panel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Installs at rough and incorporates valves, escutcheons, stub outs and brackets in one product
- Fewer parts to buy, manage, handle, install, etc.
- Consistent, professional installations
- Top-quality valve with durable mounting plate
- Patented, replaceable valve design
- Debris cover included
Specifications
- Application:
- Plumbing
- Collection:
- 699 Series ProPlate™
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Insulated:
- No
- Length:
- 4-1/2 in
- Material:
- Brass, Plastic
- Material Type:
- ABS, Polyethylene
- Panel Door Plate Type:
- Access Panel
- Size:
- 4-1/2 in x 4-1/2 in
- UL Listed:
- No
- UPC:
- 739236103406
- Width:
- 4-1/2 in