This product requires certification to purchase.

Single 3/8 in. Outlet Toilet F1807 PEX Supply Box

Sioux Chief

699 Series ProPlate™ Single 3/8 in. Outlet Toilet F1807 PEX Supply Box

  • Fast #
  • Part #S699A1EXR
  • Item #8340649
  • Manufacturer Part #699-A1EXR
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

699 Series ProPlate™ Single 3/8 in. Outlet Toilet F1807 PEX Supply Box

  • Fast #
  • Part #S699A1EXR
  • Item #8340649
  • Manufacturer Part #699-A1EXR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Installs at rough and incorporates valve, escutcheon, stub out and bracket in one product
  • Fewer parts to buy, manage, handle, install, etc
  • Consistent, professional installations
  • Top-quality valve with durable mounting plate
  • Patented, replaceable valve design
  • Debris cover included
  • Requires Certification
Dimensions & Measurements
Height
4-1/2 in
Length
4-1/2 in
Characteristics & Features
Box Material
Plastic
Collection
699 Series ProPlate™
Supply Box Connection Type
F1807 PEX
Supply Box Type
Lavatory
Warranty & Product Information
ASSE Standards
ASSE 1010
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
739236702340