This product requires certification to purchase.

Dual 3/8 in. Outlet MIP/Sweat Lavatory Supply Box

Sioux Chief

OxBox™ Dual 3/8 in. Outlet MIP/Sweat Lavatory Supply Box

  • Fast #
  • Part #S696G2011MF
  • Item #3924714
  • Manufacturer Part #696-G2011MF
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ Dual 3/8 in. Outlet MIP/Sweat Lavatory Supply Box

  • Fast #
  • Part #S696G2011MF
  • Item #3924714
  • Manufacturer Part #696-G2011MF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Includes debris covers
  • Requires Certification

Specifications

Box Material:
Plastic
Collection:
OxBox™
Fire Rated:
No
Height:
7-1/4 in
Length:
4 in
Overall Box Size:
7-1/4 in x 5-3/4 in
Supply Box Connection Type:
MIP/Sweat
Supply Box Type:
Lavatory
UPC:
739236100221
Water Hammer Arrestor Included:
Yes