7-3/4 in. Cast Iron Cleanout
7-3/4 in. Cast Iron Cleanout
Product Details
Product Details
- Tenzaloy covers for use in pedestrian traffic areas
- Withstands light foot traffic
- Made in the USA
Documents
Specifications
- Adjustable:
- No
- Cover Material:
- Tenzalloy
- Cover Shape:
- Round
- Diameter:
- 7-3/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 7-3/4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Plug Included:
- No