7 in. Sweat Tub Spout Elbow
7 in. Sweat Tub Spout Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" male sweat connection
- Radius fits all valve rough-ins
- Wall block is crimped to tube
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Copper
- NSF Certified:
- No
- UPC:
- 739236401199
- Width:
- 7 in