This product requires certification to purchase.

7 x 4-1/4 in. ABS and 430L Stainless Steel Offset Flange with 4 in. Gasket in Black

Sioux Chief

7 x 4-1/4 in. ABS and 430L Stainless Steel Offset Flange with 4 in. Gasket in Black

  • Fast #
  • Part #S889GAOM
  • Item #4487954
  • Manufacturer Part #889-GAOM
5 out of 5 Customer Rating
Brand image
Sioux Chief

7 x 4-1/4 in. ABS and 430L Stainless Steel Offset Flange with 4 in. Gasket in Black

  • Fast #
  • Part #S889GAOM
  • Item #4487954
  • Manufacturer Part #889-GAOM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Full-flow fitting, no restriction
  • Corrosion resistant swivel ring is engineered for maximum strength
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Height
4-1/4 in
Characteristics & Features
Material
Plastic, Stainless Steel
Material Type
ABS, 430L
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
739236309068