This product requires certification to purchase.

7 x 6 in. Supply Kit

Sioux Chief

7 x 6 in. Supply Kit

  • Fast #
  • Part #S69332434403
  • Item #1795718
  • Manufacturer Part #693-32434403
5 out of 5 Customer Rating
Brand image
Sioux Chief

7 x 6 in. Supply Kit

  • Fast #
  • Part #S69332434403
  • Item #1795718
  • Manufacturer Part #693-32434403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 396
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Prevent leaks by using preformed copper
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
Solvent Weld
End Connections:
FIPS x Solvent Weld
Fitting Size 1:
7 in
Fitting Size 2:
6 in
Fitting Sizes:
7 in x 6 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Rigid:
No
UPC:
739236495556