8-3/8 in. Open- Half Porcelain Coated Cast Iron Grate
8-3/8 in. Open- Half Porcelain Coated Cast Iron Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Acid resistant porcelain enamel coating
- For use in high heat discharge applications
Documents
Specifications
- Drain Component Type:
- Grate
- Length:
- 8-3/8 in
- Material:
- Cast Iron
- UPC:
- 739236302779
- Width:
- 8-3/8 in