8 in. Cast Iron Round Strainer
8 in. Cast Iron Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 684-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron - coated for corrosion-resistance
- Strainers are 1/4 in thick
Documents
Specifications
- Diameter:
- 8 in
- Drain Component Type:
- Strainer
- Material:
- Cast Iron
- Strainer Size:
- 8 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UPC:
- 739236306562