This product requires certification to purchase.

8 in. Open Half Grate

Sioux Chief

8 in. Open Half Grate

  • Fast #
  • Part #S861582I
  • Item #4145369
  • Manufacturer Part #861-582I
5 out of 5 Customer Rating
Brand image
Sioux Chief

8 in. Open Half Grate

  • Fast #
  • Part #S861582I
  • Item #4145369
  • Manufacturer Part #861-582I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications
  • Requires Certification

Specifications

Drain Component Type:
Strainer
IAPMO Listed:
Yes
Length:
8
Material:
Cast Iron
Trim Ring:
No
UPC:
739236309761
Width:
8