8 in. PVC Flush Schedule 40 MPT Plug
8 in. PVC Flush Schedule 40 MPT Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Schedule 40 thread
- Machined from solid PVC
- Load limit: 6,000+ lbs
- Highly durable
- Made in the USA
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Plug
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- Type:
- S878980
- UL Listed:
- No
- UPC:
- 739236351074