This product requires certification to purchase.

2 in. Hub Plastic Chrome Plated Shower Drain

Sioux Chief

821 Series 2 in. Hub Plastic Chrome Plated Shower Drain

  • Fast #
  • Part #S821T2PQCP
  • Item #4100582
  • Manufacturer Part #821-T2PQCP
5 out of 5 Customer Rating
Brand image
Sioux Chief

821 Series 2 in. Hub Plastic Chrome Plated Shower Drain

  • Fast #
  • Part #S821T2PQCP
  • Item #4100582
  • Manufacturer Part #821-T2PQCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Beveled flashing body for easy subfloor installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2005
Adjustable:
Yes
CSA Certified:
CSA B125.2 2005
Collection:
821 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Base Height:
5-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
2 in
Grate Diameter:
4-1/4 in
Grate Shape:
Square
IAPMO Listed:
No
Length:
3-1/2 in
Outlet Type:
Hub
UPC:
739236381170