2 in. Hub Plastic Shower Drain
821 Series 2 in. Hub Plastic Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 512-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Machine screws and threaded brass inserts in drain body, and head adapter
- Beveled flashing body for easy subfloor installation
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- Collection:
- 821 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236378330