This product requires certification to purchase.

2 in. Hub Plastic Shower Drain

Sioux Chief

825 Series 2 in. Hub Plastic Shower Drain

  • Fast #
  • Part #S8252AFS
  • Item #2899721
  • Manufacturer Part #825-2AFS
5 out of 5 Customer Rating
Brand image
Sioux Chief

825 Series 2 in. Hub Plastic Shower Drain

  • Fast #
  • Part #S8252AFS
  • Item #2899721
  • Manufacturer Part #825-2AFS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel strainer
  • Not for use with putty with plastic shower drains
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2005
Adjustable:
No
Collection:
825 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Base Height:
3-1/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
430
Fits Pipe Size:
2 in
Grate Diameter:
4-1/4 in
Grate Shape:
Round
IAPMO Listed:
Yes
Outlet Type:
Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm
UPC:
739236301574