This product requires certification to purchase.

4 in. Floor Drain

Sioux Chief

832 Series FinishLine™ 4 in. Floor Drain

  • Fast #
  • Part #S8323HS
  • Item #9519687
  • Manufacturer Part #832-3HS
3.2 out of 5 Customer Rating
Brand image
Sioux Chief

832 Series FinishLine™ 4 in. Floor Drain

  • Fast #
  • Part #S8323HS
  • Item #9519687
  • Manufacturer Part #832-3HS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented system is adjustable after the pour
  • Cast iron base adapter, ABS clamping collar, ABS coring sleeve, ABS head adapter, and poly coring plug
  • Nickel bronze and stainless steel strainers for use in pedestrian traffic areas
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
832 Series FinishLine™
Drain Grate Material:
Plastic
Drain Grate Material Type:
ABS, PVC
Fits Pipe Size:
4 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
UPC:
739236708366