2 - 3 in. Hub Plastic White Floor Drain
840 Series 2 - 3 in. Hub Plastic White Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inserts in drain body make strainer replacement fast and easy
- Cast, satin-finish nickel bronze ring and strainer for high-end finish floors
- Withstands light foot traffic
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665
- Collection:
- 840 Series
- Drain Base Height:
- 1-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236300775