2 x 3 in. Hub Plastic Nickel Bronze Floor Drain
840 Series 2 x 3 in. Hub Plastic Nickel Bronze Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inserts in drain body make strainer replacement fast and easy
- Cast, satin-finish nickel bronze ring and strainer for high-end finish floors
- Withstands light foot traffic
Specifications
- Adjustable:
- No
- Collection:
- 840 Series
- Drain Base Height:
- 2-1/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in x 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- UPC:
- 739236300737