2 in. PVC Floor Drain & Straight Less Adapter
842 Series 2 in. PVC Floor Drain & Straight Less Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1260-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapt to any standard FIP adapters
- Threads are stronger than pipe threads and prevent cross-threading
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.6.3
- ASTM:
- ASTM D-2661, ASTM D-2665
- Adjustable:
- Yes
- Collection:
- 842 Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/2
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Grey
- Grate Color Finish Category:
- Greys
- Grate Diameter:
- 4-1/2
- Grate Shape:
- Round
- Outlet Type:
- Threaded
- UPC:
- 739236300980