This product requires certification to purchase.

2 in. Inside Caulk Cast Iron Floor Drain

Sioux Chief

844 Series 2 in. Inside Caulk Cast Iron Floor Drain

  • Fast #
  • Part #S84402SL
  • Item #3154925
  • Manufacturer Part #844-02SL
5 out of 5 Customer Rating
Brand image
Sioux Chief

844 Series 2 in. Inside Caulk Cast Iron Floor Drain

  • Fast #
  • Part #S84402SL
  • Item #3154925
  • Manufacturer Part #844-02SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 504
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast iron inside caulk connection
  • Enamel coated cast iron
  • Requires Certification

Specifications

Application:
Residential
Collection:
844 Series
Drain Base Height:
4-7/8 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Diameter:
4-7/8 in
Outlet Type:
Inside Caulk
UPC:
739236344212