This product requires certification to purchase.

4 in. Inside Caulk Cast Iron Floor Drain

Sioux Chief

844 Series 4 in. Inside Caulk Cast Iron Floor Drain

  • Fast #
  • Part #S84404SL
  • Item #3269416
  • Manufacturer Part #844-04SL
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

844 Series 4 in. Inside Caulk Cast Iron Floor Drain

  • Fast #
  • Part #S84404SL
  • Item #3269416
  • Manufacturer Part #844-04SL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast iron inside caulk connection
  • Enamel coated cast iron
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential
Collection:
844 Series
Drain Base Height:
9-1/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Diameter:
4 in
IAPMO Listed:
No
Outlet Type:
Inside Caulk
UPC:
739236344236