This product requires certification to purchase.

2 in. Solvent Weld Plastic Black Floor Drain

Sioux Chief

845 Series 2 in. Solvent Weld Plastic Black Floor Drain

  • Fast #
  • Part #S8452APK
  • Item #3270378
  • Manufacturer Part #845-2APK
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

845 Series 2 in. Solvent Weld Plastic Black Floor Drain

  • Fast #
  • Part #S8452APK
  • Item #3270378
  • Manufacturer Part #845-2APK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solvent welds inside pipe, flush to floor
  • For use with direct vent furnaces and water heaters, or to cover any open ended pipe
  • Also great for direct vent furnaces and water heaters, or to cover any open ended pipe
  • Requires Certification
Dimensions & Measurements
Drain Base Height
1 in
Fits Pipe Size
2 in
Grate Diameter
2-3/8 in
Characteristics & Features
Adjustable
No
Collection
845 Series
Drain Base Material
Plastic
Drain Base Material Type
ABS
Grate Color Finish
Black
Grate Color Finish Category
Blacks
Outlet Type
Solvent Weld
Warranty & Product Information
Application
Drainage Systems, Residential
IAPMO Listed
No
UPC
739236301321