2 - 4 in. Cleanout
850 Series 2 - 4 in. Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set screw allows up to 1-1/2 in of vertical adjustment over pipe or fitting
- Withstands light foot traffic
Specifications
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- 850 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5-1/2 in
- Fits Pipe Size:
- 2 in - 4 in
- Height:
- 2-3/8 in