7-1/8 in. Cast Iron Cleanout Cover
850 Series 7-1/8 in. Cast Iron Cleanout Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Withstands light foot traffic
- Set screw allows up to 1-1/2" of vertical adjustment over pipe or fitting
Documents
Specifications
- Application:
- Commercial
- Collection:
- 850 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Fits Pipe Size:
- 7-1/8 in
- Plug Included:
- No
- Product Type:
- Cleanout Cover
- UPC:
- 739236301895