4 in. Hub Plastic Cleanout
851 Series 4 in. Hub Plastic Cleanout
Product Details
Product Details
- Plug included with threaded brass insert for cover screw
- Over 1-1/2 in of vertical adjustment
Specifications
- ASTM:
- ASTM D-2665
- Adjustable:
- Yes
- Collection:
- 851 Series
- Cover Material:
- Tenzalloy
- Cover Shape:
- Round
- Drain Base Height:
- 6
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Outlet Type:
- Hub
- Plug Diameter:
- 4
- Plug Included:
- Yes
- UPC:
- 739236356512