4 in. No Hub Cast Iron Cleanout
851 Series 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 210-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes polypro plug with threaded brass insert for cover screw
- For use in pedestrian traffic areas
- Over 1-1/2 in of vertical adjustment
- Cast iron covers for use in heavy duty applications
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Collection:
- 851 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Drain Base Height:
- 5-3/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 6 in
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- UPC:
- 739236305879