4 in. Push Joint Cleanout
851 Series 4 in. Push Joint Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Neoprene gasket, polypore plug with threaded brass insert included
- Over 1-1/2 in of vertical adjustment available
- Cast iron covers for use in heavy duty applications
- Nickel-bronze and tenzaloy covers for use in pedestrian traffic areas
Specifications
- Adjustable:
- Yes
- Collection:
- 851 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 6 in
- Fits Pipe Size:
- 4 in
- Height:
- 4-1/2 in
- Material:
- Brass, Plastic
- Outlet Type:
- Push Joint
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- UPC:
- 739236351746