This product requires certification to purchase.

6 in. Push Joint Cast Iron Nickel Bronze Cleanout

Sioux Chief

851 Series 6 in. Push Joint Cast Iron Nickel Bronze Cleanout

  • Fast #
  • Part #S85166N
  • Item #3270585
  • Manufacturer Part #851-66N
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

851 Series 6 in. Push Joint Cast Iron Nickel Bronze Cleanout

  • Fast #
  • Part #S85166N
  • Item #3270585
  • Manufacturer Part #851-66N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes neoprene gasket, polypro plug with threaded brass insert
  • Over 1-1/2 in of vertical adjustment
  • For use in pedestrian traffic areas
  • Cast iron covers for use in heavy duty applications
  • Requires Certification
Dimensions & Measurements
Drain Base Height
6 in
Drain Base Width
8-3/8 in
Fits Pipe Size
6 in
Plug Diameter
6 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
851 Series
Cover Material
Nickel Bronze
Cover Shape
Round
Drain Base Material
Cast Iron
Outlet Type
Push Joint
Warranty & Product Information
Application
Commercial, Drainage Systems
UPC
739236353931