3 in. Hub Plastic Cleanout
852 Series 3 in. Hub Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MIP thread top housing adapts to any FIP adapter
- Withstands light foot traffic
- ABS or PVC sch. 40 hub adapter includes polypro cleanout plug
- Acme threads are stronger than pipe threads and prevent cross-threading
- Optional iron head adapter available
Specifications
- ASME:
- ASME A112.36.2M 2002
- Adjustable:
- Yes
- Collection:
- 852 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Square
- Drain Base Height:
- 6-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-5/8 in
- Fits Pipe Size:
- 3 in
- Material:
- Brass, Ductile Iron, Plastic
- Outlet Type:
- Hub
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- UPC:
- 739236350725