8-1/4 x 8-1/4 x 6-1/8 x 4 in. No Hub Cast Iron Square Floor Sink with 1/2 Grate
861 Series 8-1/4 x 8-1/4 x 6-1/8 x 4 in. No Hub Cast Iron Square Floor Sink with 1/2 Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 33-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smooth, white, porcelain enamel coating is acid resistant
Specifications
- Application:
- Commercial, Drainage Systems
- Collection:
- 861 Series
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- Shape:
- Square
- Sink Bowl Size:
- 8-1/4 in x 8-1/4 in x 6-1/8 in
- Sink Depth:
- 8-5/8 in
- Sink Material:
- Cast Iron
- UPC:
- 739236312570