This product requires certification to purchase.

3 in. Hub Plastic Stainless Steel Floor Drain

Sioux Chief

863 Series 3 in. Hub Plastic Stainless Steel Floor Drain

  • Fast #
  • Part #S863435CQ
  • Item #4542162
  • Manufacturer Part #863-435CQ
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

863 Series 3 in. Hub Plastic Stainless Steel Floor Drain

  • Fast #
  • Part #S863435CQ
  • Item #4542162
  • Manufacturer Part #863-435CQ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 162
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and connection provides increased flow capacity
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2661, ASTM D-2665
Collection:
863 Series
Construction:
Non-Membrane
Drain Base Height:
6-3/8
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
3 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Shape:
Square
Outlet Type:
Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm
UPC:
739236312211