4 in. Adjustable Floor Drain with Nickel Bronze Top
863 Series 4 in. Adjustable Floor Drain with Nickel Bronze Top
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base adapter with clamping collar and head adapter
- Threads are stronger than pipe threads and prevent cross-threading
- Square strainer is perfect for floor tile
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.6.3-2001
- ASTM:
- ASTM D-2661, ASTM D-2665
- Adjustable:
- Yes
- Collection:
- 863 Series
- Drain Base Height:
- 6-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 8-1/2 in
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236304780