This product requires certification to purchase.

6 in. Sump Receiver for Roof Drain

Sioux Chief

868 Series 6 in. Sump Receiver for Roof Drain

  • Fast #
  • Part #S868S
  • Item #1833525
  • Manufacturer Part #868-S
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

868 Series 6 in. Sump Receiver for Roof Drain

  • Fast #
  • Part #S868S
  • Item #1833525
  • Manufacturer Part #868-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 11-1/2" sump receiver plate for 868 roof drains
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
868 Series
Diameter:
11-1/2 in
Drain Type:
Roof Drain
Material:
Steel
Trim Ring:
No
UPC:
739236305091