This product requires certification to purchase.

6 in. Plastic Vent Cap

Sioux Chief

869 Series 6 in. Plastic Vent Cap

  • Fast #
  • Part #S869V34
  • Item #3270213
  • Manufacturer Part #869-V34
3.5 out of 5 Customer Rating
Brand image
Sioux Chief

869 Series 6 in. Plastic Vent Cap

  • Fast #
  • Part #S869V34
  • Item #3270213
  • Manufacturer Part #869-V34
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Set 2" above grade
  • Install outside on sewer lateral to vent gas
  • Requires Certification

Documents


Specifications

Collection:
869 Series
Diameter:
6
Drain Component Type:
Vent Cap
Material:
Plastic
Material Type:
PVC
UPC:
739236302076